Beli Nozzle Tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AND Leak Tester
    Mulai

    Rp26.999.900

    AND Leak Tester
    Deskripsi:
    Leak TesterAre you sure your pipettes are all accurate? Most pipette failures happen due to soiled or damaged parts compromising the airtightness of the pipettes. With the AD-1690 leak tester, you can instantly spot the pipettes that need to be fixed.
    atribut:
    • Depressurization value (kPa): -20 ± 20% (Fixed)
    • Pressure tolerance inside instrument (kPa): +0.2/10seconds
    • Leak test conditions (kPa ): Pressure tolerance setting: +0.1 to +20 (Unit: 0.1kPa) , Monitoring time: From 0.5 seconds (Unit: 1 second)
    • Carrying Case Dimensions: Up to 6 seconds
  2. AQUA SYSTEM Auto Stop Gun Nozzle
    53%
    Mulai

    Rp3.899.900

    AQUA SYSTEM Auto Stop Gun Nozzle
    atribut:
    • Connection Port Dia.: Rc3/4 (with swivel)
    • Working Pressure (MPa): 0.2 or less
    • Finish Material: Main body: Aluminium, Packing: Nitrile rubber (NBR)
    • Flow Range (L/minute): 30 to 80
  3. TRUSCO Hose & Nozzle for Grease Gun 170mm (Selang Pompa Gemuk)
    Mulai

    Rp239.900

    TRUSCO Hose & Nozzle for Grease Gun 170mm (Selang Pompa Gemuk)
    Deskripsi:
    -A hose and a nozzle for relay are prepared for various injection work and grease gun.
    atribut:
    • Total Length: 170mm
    • Connecting Screw Diameter: R1/8
  4. Kennedy Battery Tester (Alat Tes Aki)
    Mulai

    Rp149.900

    Kennedy Battery Tester (Alat Tes Aki)
    Deskripsi:
    Tests 6, 12 and 24 volt batteries. Tough glass tube construction with colour coded float for easy reading which indicates the state of charge in each cell. Displays the specific gravity with a scale range of 1.100 to 1.300.
    atribut:
    • Suitable for use with: Lead Acid Batteries
    • Display Type: Manual
    • Product Number: BFT624
    • Part Number: KEN5031120K
  5. monotaro Nozzle (Keramik Las Argon)
    Mulai

    Rp109.900

    monotaro Nozzle (Keramik Las Argon)
    Deskripsi:
    The alumina nozzle for TIG welding became a virtue pack. It is compatible with standard specification argon torches such as Panasonic, Daihen and others.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Overall Length (mm): 47
    • Size: #4
    • Inner Diameter (phi mm): 6.5
    • Outer Diameter d (mm): 11.5/17.5
  6. SIBATA SCIENTIFIC TECHNOLOGY Smoke Tester
    Rating:
    100% of 100
    (2)
    Mulai

    Rp979.900

    SIBATA SCIENTIFIC TECHNOLOGY Smoke Tester
    Deskripsi:
    -SIBATA smoke tube tester set for fume piping.-1 piece ampoule cutter-Rubber Cap 4 Pieces
  7. Multi Digital Leak Clamp Tester
    Mulai

    Rp17.999.900

    Multi Digital Leak Clamp Tester
    Deskripsi:
    -Has a structure that is difficult to be influenced by external magnetic field.
    atribut:
    • Height (mm): 237
    • Alternating Current (A): 2/20/200/1000
    • Clamp Diameter (mm): 74x80
    • Content Set: Battery, carrying case, instruction manual
    • Depth (mm): 46
    • Leak Current (mA): 20/200
    • Maximum Display Count: 2200
    • Maximum Measurement Conductor Diameter (mm): 74x80
    • Power Source: AAA batteries x 2 (included)
  8. monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin)
    Mulai

    Rp1.299.900

    monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin)
    Deskripsi:
    Easily measure cylinder compression of gasoline engine. -Two types of aluminum tubes (straight, curved type) are included, and measurement of various engines is possible -A variety of adapters compatible with standard cylinders are included. -Self-locking mechanism mounted on rubber hose. here is no worry that you will leave the adapter inside the cylinder.
    atribut:
    • Adapter Size: M10 x 1.0 - M12 x 1.25 - M14 x 1.25 - M18 x 1.5
    • Measurement range (kPa): 0-2100
  9. HAKKO Wrist Strap Tester
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    HAKKO Wrist Strap Tester
    atribut:
    • Power Supply: Battery 9V (Alkaline battery recommended)
    • Ground Wire Length (m): 1
    • Judgment (Low): R <800k ohm
    • Battery Life: Approx. 50,000 times
    • Judgment (Good): 800k ohm <= R <= 9M ohm
    • External Dimensions (mm): 85x44x90/92x48x97 (during the fixing frame attached)
    • Code: Yes
    • Judgment (High): R> 9M ohm
    • Operating Environment: 0-40 degrees Celsius, 20-90% RH (no condensation)
    • Proofreading: None
    • Weight (g): 120/160 (with fixed holder attached)
  10. JTC Compression Tester Full
    Mulai

    Rp3.099.900

    JTC Compression Tester Full
    atribut:
    • Adapter Size: M10x1.0,m12x1.25,m14x1.25,m18x1.5
    • Hose Length (mm): 440
    • Length (mm): Pipe adapter 190 each
    • Measuring Range (kPa): 0~2100
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  11. KRISBOW Injector Service Gasoline Clean & Tester 2 Port (Alat Pembersih Injektor)
    Mulai

    Rp10.999.900

    KRISBOW Injector Service Gasoline Clean & Tester 2 Port (Alat Pembersih Injektor)
    atribut:
    • Power supply (V/Hz/Ph): 220/50/1
    • Ultrasonic Cleaning Power (W): 70
    • Oil injecting times (times)/(step length): 0~9900/100
    • Pulse Duration (ms): 0-20.0
    • Timing (minute): 0-10
    • Cylinder Reticule Accuracy (ml): 0.2
    • Dimensions (LxWxH) (mm): 580x540x495
    • System Pressure (MPa): 0-0.6
    • Turning Speed Range (rpm): 0~7500
  12. JTC Air Type Cylinder Leak Tester
    Mulai

    Rp4.999.900

    JTC Air Type Cylinder Leak Tester
    atribut:
    • Hose Length (mm): 600
    • Plug (mm): (Correspondence) 10, 12, 14, 18
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  13. RION Viscosity Tester Accessories
    Mulai

    Rp2.299.900

    RION Viscosity Tester Accessories
    atribut:
    • AS ONE Part Number: 1-503-08
    • Specification: Phi. 24 x 53 x 166mm
  14. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  15. JONNESWAY Diesel Engine Compression Tester (Cars)
    Mulai

    Rp5.799.900

    JONNESWAY Diesel Engine Compression Tester (Cars)
    Deskripsi:
    - Comprehensive test kit for both direct and indirect diesel injected cars. - Simple & easy to use. - For use on both direct or indirect injection engines. - Checks engine compression under cranking conditions. - Small profile, quick coupling adapters for speed & security. - Built-in pressure relief valve enables repeat tests without dismantling. - Flexible hose (355mm) gives access to restricted plug & injector parts. - Dual Scale 80mm diameter gauge 0-10000lb/in2 & 0-70 bar.
    atribut:
    • Legth (inch): 63.5
    • Width (inch): 25
    • Hole (inch): 17
  16. JTC Injector Service Diesel Nozzle Socket Set (Alat Pembersih Injektor)
    Mulai

    Rp2.099.900

    JTC Injector Service Diesel Nozzle Socket Set (Alat Pembersih Injektor)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Size (mm): 25・27・29・30
    • Square Drive (mm): 12.7
  17. JTC Battery Tester Hydrometer (Alat Tes Aki)
    Mulai

    Rp119.900

    JTC Battery Tester Hydrometer (Alat Tes Aki)
    atribut:
    • Display: Red: 1.100-1.205 / White: 1.205-1.260 / Green: 1.260-1.300
    • Material (Main Unit): Glass
    • Overall Length (mm): 220
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga Nozzle Tester Terbaru October 2026
AND Leak TesterRp26.999.900
AQUA SYSTEM Auto Stop Gun NozzleRp3.899.900
TRUSCO Hose & Nozzle for Grease Gun 170mm (Selang Pompa Gemuk)Rp239.900
Kennedy Battery Tester (Alat Tes Aki)Rp149.900
monotaro Nozzle (Keramik Las Argon)Rp109.900
SIBATA SCIENTIFIC TECHNOLOGY Smoke TesterRp979.900
Multi Digital Leak Clamp TesterRp17.999.900
monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin)Rp1.299.900
BenGas Automatic Fuel NozzleRp939.900
HAKKO Wrist Strap TesterRp1.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)